missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Crystallizing Dish, without spout
Tous les produits DWK Life Sciences Produits
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
500 mL
900 mL
2000 mL
3500 mL
Conditionnement:
Pack of 10
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.
- Flat and wide shape allow solvents to evaporate quickly and evenly
- Large ground base
- Spout for clean pouring
- Fired-on, highly durable white ceramic
Spécification
Spécification
| Autoclavable | Autoclavable |
| Capacity (Metric) | 20 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Crystallization; Preparation of concentrated solutions; Available with spout DIN 12 338 or without spout DIN 12 337 |
| No. per Pack | 10/Pk. |
| Diameter (Metric) | 40 mm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu