Learn More
DWK Life Sciences DURAN™ Culture Flask, Erlenmeyer shape, straight neck for metal caps
Culture bottles are suitable for attaching culture media.
£105.00 - £485.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Media preparation and cultivation; Preparation of cultures; Liquid culture; Mixing several components; Measuring liquid amounts |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11715045
|
DWK Life Sciences
217715407 |
1000 mL |
£275.00
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11871000
|
DWK Life Sciences
217712401 |
100 mL |
£193.00
Pack of 10 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
11881000
|
DWK Life Sciences
217713603 |
250 mL |
£485.00
Pack of 10 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
11776828
|
DWK Life Sciences
217714402 |
500 mL |
£160.00
Pack of 10 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
11776838
|
DWK Life Sciences
217713903 |
300 mL |
£105.00
Pack of 10 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
11736948
|
DWK Life Sciences
217716309 |
2000 mL |
£352.00
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11712919
|
DWK Life Sciences
217713209 |
200 mL |
£206.00
Pack of 10 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.
- Due to their conical geometry, these flasks are very suitable for shake tests (e.g. media optimization)
- The straight neck permits the use of metal caps
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Media preparation and cultivation; Preparation of cultures; Liquid culture; Mixing several components; Measuring liquid amounts | |
10/Pk. | |
Autoclavable |