missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Culture Media Bottle, straight rim, for use with glass caps
Click to view available options
Capacity (Metric):
300 mL
500 mL
1000 mL
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.
- The straight rim permits the use of glass caps
- Fired-on, highly durable white print
Specifications
Diameter (Metric) | 105 mm |
Capacity (Metric) | 1000 mL |
For Use With (Application) | Media preparation and cultivation; Preparation of cultures; Liquid culture |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'