Learn More
DWK Life Sciences DURAN™ Culture Tube, with DIN thread, and screw cap from PBT
Culture tubes with DIN thread and screw caps are used for growing cultures from liquid media and for storage under sterile conditions.
£191.00 - £285.00
Specifications
Material | Borosilicate Glass (3.3), PBT, PTFE |
---|---|
For Use With | Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods |
Includes | With screw cap |
Quantity | 50/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11736818
|
DWK Life Sciences
261351155 |
12 mm | 100 mm |
£191.00
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15232079
|
DWK Life Sciences
261352151 |
16 mm | 160 mm |
£247.00
Pack of 50 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12635706
|
DWK Life Sciences
261352357 |
18 mm | 180 mm |
£269.00
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11600039
|
DWK Life Sciences
261351258 |
13 mm | 100 mm |
£192.00
Pack of 50 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
11620039
|
DWK Life Sciences
261352254 |
16 mm | 150 mm |
£192.00
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11660039
|
DWK Life Sciences
261352451 |
20 mm | 150 mm |
£285.00
Pack of 50 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. The original DURAN™ culture tubes are distinguished by their uniform wall thickness distribution, minimal thermal expansion and the resulting high resistance to temperature changes. They are therefore particularly suitable for work at very high temperatures and rapid temperature changes.
- With DIN thread and screw cap from PBT for airtight sealing (also available without the screw cap)
- High tightness due to PTFE-coated silicone seal
- Cultivating, storage and transport of microorganisms
Specifications
Borosilicate Glass (3.3), PBT, PTFE | |
With screw cap | |
Autoclavable |
Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods | |
50/Pk. |