missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale
The dropping funnel allows a dosed addition of solutions.
£91.05 - £160.00
Specifications
Material | Boro 3.3, Polypropylene |
---|---|
Autoclavable | Yes |
For Use With (Application) | Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10233361
|
DWK Life Sciences
241222409 |
100 mL |
£101.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
10060131
|
DWK Life Sciences
241224401 |
500 mL |
£131.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
10408582
|
DWK Life Sciences
241223602 |
250 mL |
£110.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
10439922
|
DWK Life Sciences
241221704 |
50 mL |
£91.05
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10101551
|
DWK Life Sciences
241225406 |
1000 mL |
£160.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel.
- With standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
Boro 3.3, Polypropylene | |
Yes | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts | |
1 Ea. |