missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, and ground joint
The dropping funnel allows a dosed addition of solutions.
£88.75 - £177.00
Specifications
Material | Boro 3.3, Polypropylene |
---|---|
Autoclavable | Yes |
For Use With (Application) | Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
10385381
|
DWK Life Sciences
241242008 |
50 mL | NS 14/23 |
£88.75
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
10059990
|
DWK Life Sciences
241243707 |
250 mL | NS 29/32 |
£126.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
10548991
|
DWK Life Sciences
241244609 |
500 mL | NS 29/32 |
£142.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10070141
|
DWK Life Sciences
241245605 |
1000 mL | NS 29/32 |
£177.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
10315441
|
DWK Life Sciences
241242505 |
100 mL | NS 14/23 |
£96.75
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10538991
|
DWK Life Sciences
241243604 |
250 mL | NS 24/29 |
£127.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10624562
|
DWK Life Sciences
241244403 |
500 mL | NS 24/29 |
£138.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel. This design contains an additional standard ground joint at the lower end, which allows an accurate connection to e.g. multi-neck flasks.
- With standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
Boro 3.3, Polypropylene | |
Yes | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO | |
1 Ea. |