missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale, ground joint and pressure equalisation tube
The dropping funnel allows a dosed addition of solutions. Due to the pressure compensation tube a possible under- and overpressure is prevented.
£125.00 - £219.00
Specifications
Material | Boro 3.3, Polypropylene |
---|---|
Autoclavable | Yes |
For Use With (Application) | Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
10181781
|
DWK Life Sciences
241252009 |
50 mL | NS 14/23 |
£125.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10203501
|
DWK Life Sciences
241252403 |
100 mL | NS 19/26 |
£182.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10767481
|
DWK Life Sciences
241253708 |
250 mL | NS 29/32 |
£165.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10283541
|
DWK Life Sciences
241254601 |
500 mL | NS 29/32 |
£185.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10355381
|
DWK Life Sciences
241252506 |
100 mL | NS 14/23 |
£131.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10449532
|
DWK Life Sciences
241253605 |
250 mL | NS 24/29 |
£219.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10273541
|
DWK Life Sciences
241254404 |
500 mL | NS 24/29 |
£219.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel. In addition to the standard ground joint, this design contains a pressure equalization tube at the lower end, which avoids both negative and positive pressure in the reaction vessels.
- With pressure equalisation tube, standard ground cone, standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
Boro 3.3, Polypropylene | |
Yes | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts; Dropping funnels with a volume of 250 mL (with socket: 29/32, cone: 24/29) and 500 mL (with socket: 29/32, cone: 24/29) are special sizes and not according to DIN ISO | |
1 Ea. |