Learn More
DWK Life Sciences DURAN™ Engler Flask, with beaded rim, side outlet
Engler Distilling Flasks is used for the atmospheric distillation of petroleum products.
£279.00 - £374.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Atmospheric distillation of petroleum products; Heating |
No. per Pack | 10/Pk. |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12653721
|
DWK Life Sciences
216532807 |
125 mL |
£374.00
Pack of 10 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11800700
|
DWK Life Sciences
216532404 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15201789
|
DWK Life Sciences
216532901 |
150 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. In addition to the commonly used multi-neck flasks, Engler flasks can also be used for distillations. This type of distillation flask has a fixed side arm which is attached to the neck of the flask. Via this side arm, the steam is led into a cooler where it finally condenses to the distillate. Thermometers can be introduced via the neck of the flask.
- The beaded rim allows precise pouring
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Atmospheric distillation of petroleum products; Heating | |
10/Pk. | |
Yes |