Learn More
DWK Life Sciences DURAN™ Erlenmeyer Flask, with DIN thread
The conical shape makes it ideal for mixing liquids. The screw thread allows a tight sealing of the flask.
Brand: DWK Life Sciences 218033604
Description
Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.
- Easy mixing due to conical form
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
- The flask can be closed with a PBT cap or membrane cap (permits gas exchange)

Specifications
85 mm | |
Borosilicate Glass (3.3) | |
10/Pk. | |
Autoclavable |
250 mL | |
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with or without cap | |
GL 32 | |
Without Closure |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.