missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Erlenmeyer Flask, Wide Neck

Product Code. p-7189330 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11772182

Brand: DWK Life Sciences 212261405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Due to conical shape, the flasks is used for mixing liquids.

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • The wide neck enables easy filling and cleaning
  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 43 mm
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Sizes 25, 200, 300 and 2000 mL non-DIN EN ISO size
No. per Pack 10/Pk.
Product Type Non DIN EN ISO size
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.