Learn More
Lenz Laborglasinstrumente™ Erlenmeyer Flasks With Conical Ground Joint
For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint are manufactured from durable DURAN™ borosilicate glass.
Brand: Lenz Laborglasinstrumente™ 03021928
Code : A0
Additional Details : Weight : 0.49500kg
Description
- Acc. to DIN EN ISO 4797
- With scale (approx. volume/mL)
- With inscription label
- Corrosion-free and resistant to thermal shock
- With conical joint, featuring high taper accuracy and excellent tightness
Specifications
DIN EN ISO 4797 | |
Borosilicate Glass, Duran Glass | |
NS19/26 |
50 mL | |
With scale (approx. volume/mL), with inscription label | |
51 mm |