missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Exhibition glass
Click to view available options
Capacity (Metric):
100 mL
300 mL
600 mL
750 mL
1200 mL
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.
- Overhead position of the specimen jar
- Tighter closure due to precise grinding
- Fired-on, highly durable white ceramic
Specifications
Specifications
Capacity (Metric) | 1200 mL |
For Use With (Application) | Exhibition; Storage and transport of solid materials |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Diameter (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction