missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Extractors
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
1000 mL
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | Dimroth Condenser |
| Product Type | Extractor |
| Capacity (Metric) | 200 mL |
| Material | Duran Glass |
| Includes | Dimroth condenser |
| For Use With (Application) | For the extraction from solids with solvents |
| Thread Size | GL 14 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction