missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Filtering Flask for DURAN™ Filtering Apparatus, Flask Only

The filter unit can be used with an appropriate filter for particle analysis or clear and sterile filtration. Filtration support by vacuum is possible.

Brand:  DWK Life Sciences 242026306

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15701738

  • £172.00 / Each
Estimated Shipment: 01-11-2024
to see stock.
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • Virtually universal applications, as the medium only comes into contact with glass and PTFE
  • The scaled funnel simplifies dosing and analysis (graduated filter head)
  • In addition to the slotted filter plate, porous glass plates with various porosities can also be used thanks to the PTFE plate holder
  • Easy and quick cleaning from both sides thanks to exchangeable filter plates and PTFE adapters
  • The tried-and-tested DURAN™ filtering flask and PTFE hose connection (suitable for tubes with ID 8 mm) enable safe working in the laboratory
  • The replaceable plates and the PTFE adapter in conjunction with the clamp enable rapid changing of porosities or replacement of filters
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white print
Specifications

Specifications

Filtering flask with standard ground joint 45/40, 2000 mL
Borosilicate Glass (3.3)
1/Pk.
Yes
2000 mL
Coarse and fine filtration; Filtration without filter paper; Filtering; Residue analysis; Analytical filtration; Purification of aqueous and organic solutions; Particulate contamination analysis; Testing for bacterial contamination; Suitable for GL 14 screw cap (Cat. No. 29 227 05 08)
GL14
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers