missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Filtering Flask, with glass hose connection, bottle shape

The filtering flask is a thick-walled vessel which is used as a collecting vessel for the filtrate during filtration.

Brand:  DWK Life Sciences 211918803

Code : A0

Additional Details : Weight : 6.43700kg

 View more versions of this product

Product Code. 10263261

  • £447.89 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents
  • Vacuum resistant due to the heavy wall thickness
  • Fired-on, highly durable white print
  • bottle shape
Specifications

Specifications

255 mm
Borosilicate Glass (3.3)
1/Pk.
11 mm fitting
15,000 mL
Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers