Learn More
DWK Life Sciences DURAN™ Filtering Flask, with glass hose connection, Erlenmeyer shape
The filtering flask is a thick-walled vessel which is used as a collecting vessel for the filtrate during filtration.
Marque: DWK Life Sciences 212016308
114.00 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Informations supplémentaires : Weight : 1.26000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents
- Vacuum resistant due to the heavy wall thickness
- Fired-on, highly durable white print
- Erlenmeyer shape
Spécification
166 mm | |
Borosilicate Glass (3.3) | |
1/Pk. | |
11 mm fitting |
2000 mL | |
Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum | |
Yes |