Learn More
DWK Life Sciences DURAN™ Filtering Flask, with KECK™ Assembly Set, bottle shape
The filtering flask is a thick-walled vessel which is used as a collecting vessel for the filtrate during filtration.
£296.00 - £985.00
Specifications
Material | Boro 3.3, PBT, Polypropylene, VMQ, EPDM |
---|---|
For Use With (Application) | Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum |
No. per Pack | 1/Pk. |
Autoclavable | Yes |
Closure Size | 9 mm fitting |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10768511
|
DWK Life Sciences
211947353 |
5000 mL |
£427.25
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10169420
|
DWK Life Sciences
211946854 |
3000 mL |
£296.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10528101
|
DWK Life Sciences
211948658 |
10,000 mL |
£667.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10038060
|
DWK Life Sciences
211948855 |
15,000 mL (500 mm height) |
£985.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10282031
|
DWK Life Sciences
211949157 |
15,000 mL (535 mm height) |
£615.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Vacuum resistant due to the heavy wall thickness
- These filtering flasks fulfil the regulations of the equipment and product safety regulations
- Fired-on, highly durable white print
- bottle shape
Specifications
Boro 3.3, PBT, Polypropylene, VMQ, EPDM | |
1/Pk. | |
9 mm fitting |
Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum | |
Yes |