Learn More
DWK Life Sciences DURAN™ Filtering Flask, with KECK™ Assembly Set, Erlenmeyer shape
The filtering flask is a thick-walled vessel which is used as a collecting vessel for the filtrate during filtration.
Brand: DWK Life Sciences 212042452
172.86 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 1.15000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Vacuum resistant due to the heavy wall thickness
- These filtering flasks fulfil the regulations of the equipment and product safety regulations
- Fired-on, highly durable white print
- Erlenmeyer shape
Specifications
64 mm | |
Boro 3.3, PBT, Polypropylene, VMQ, EPDM | |
10/Pk. | |
9 mm fitting |
100 mL | |
Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum | |
Yes |