missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Flask, Kjeldahl
For nitrogen determination.
£150.00 - £339.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | For nitrogen determination |
No. per Pack | 10/Pk. |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11737981
|
DWK Life Sciences
212315109 |
750 mL |
£271.00
Pack of 10 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
11717971
|
DWK Life Sciences
212312403 |
100 mL |
£150.00
Pack of 10 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11727971
|
DWK Life Sciences
212313605 |
250 mL |
£215.00
Pack of 10 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
15221669
|
DWK Life Sciences
212314404 |
500 mL |
£231.00
Pack of 10 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15231669
|
DWK Life Sciences
212315409 |
1000 mL |
£339.00
Pack of 10 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
DURAN™ Kjeldahl flasks are subjected to extreme chemical and physical stresses. Therefore, the wall thickness should not be too thick to avoid overheating, which can lead to breakage due to remaining (permanent) stresses, on the one hand, and not too thin due to the noticeable glass removal in the alkaline medium, on the other hand. In order to offer the user the safest possible compromise while taking the technological conditions into account, the wall thickness of the DURAN™ Kjeldahl flasks in the body are 1-2 mm.
- Wall thickness adapted to the application (glass removal by alkaline medium taken into account)
Specifications
Borosilicate Glass (3.3) | |
For nitrogen determination | |
10/Pk. | |
Yes |