missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, narrow neck, with beaded rim

Flat base means flasks can be set down without a supporting ring.

Brand:  DWK Life Sciences 217115401

171.95 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : A0

Additional Details : Weight : 2.65000kg

 View more versions of this product

Product Code. 11770744

  • £181.00 / Pack of 10
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • Flat base means flasks can be set down without a supporting ring
  • Fired-on, highly durable white ceramic
Specifications

Specifications

131 mm
Borosilicate Glass (3.3)
10/Pk.
1000 mL
Heating; Sizes 20000, 3000 and 5000 mL non-DIN ISO size
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers