missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, with standard ground joint

Flat bottom flasks are suitable for pressureless work. Due to the standard ground joint, plungers can be connected to other ground joint components or closed with ground joint plugs.

Brand:  DWK Life Sciences 241712407

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15231879

  • £178.00 / Pack of 10
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

Flat bottom flasks are a form variant of the round flasks and have a flattened bottom on which they can stand. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, ground joint plugs, etc. Because of their shape, standing pistons are only suitable for pressureless work.

  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • Flat base means flasks can be set down without a supporting ring
Specifications

Specifications

64 mm
Borosilicate Glass (3.3)
10/Pk.
Yes
100 mL
Diluting solutions; Heating; Volume sizes 250 mL (NS 24/29), 500 mL (NS 24/29), 1000 mL (NS 24/29) and 2000 mL (NS 29/32) are not according to DIN ISO
NS 19/26
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers