Learn More
DWK Life Sciences DURAN™ Funnel, with long stem, Bunsen Funnel
A funnel enables a clean decanting and filtering of liquids. In addition, the Bunsen funnel has a long handle.
£234.00 - £303.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Decanting and filtration of liquids of different densities; The spillage of substances is avoided; Filtering |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | ||||||
11756173
|
DWK Life Sciences
213533306 |
55 mm |
£235.00
Pack of 10 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
11766173
|
DWK Life Sciences
213533803 |
70 mm |
£234.00
Pack of 10 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
11776173
|
DWK Life Sciences
213534105 |
80 mm |
£303.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- With long stem
- Bunsen funnel
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
Decanting and filtration of liquids of different densities; The spillage of substances is avoided; Filtering | |
10/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.