missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Funnel, with short stem

A funnel enables a clean transfer and filtration of liquids.

Brand:  DWK Life Sciences 213512805

126.43 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : A0

Additional Details : Weight : 0.17190kg

 View more versions of this product

Product Code. 11736153

  • £158.93 / Pack of 10
Estimated Shipment: 17-10-2024
to see stock.
Add to basket

Description

Description

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

  • With short stem
  • Due to its shape, it is suitable for liquid-solid filtration using a filter paper
  • Fired-on, highly durable white print
Specifications

Specifications

45 mm
Yes
10/Pk.
Borosilicate Glass (3.3)
Decanting and filtration of liquids; The spillage of substances is avoided; Filtering
Non-DIN/ISO size
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers