missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Funnel, with short stem
A funnel enables a clean transfer and filtration of liquids.
Brand: DWK Life Sciences 213513801
183.76 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- With short stem
- Due to its shape, it is suitable for liquid-solid filtration using a filter paper
- Fired-on, highly durable white print
Specifications
70 mm | |
Autoclavable | |
10/Pk. |
Borosilicate Glass (3.3) | |
Decanting and filtration of liquids; The spillage of substances is avoided; Filtering | |
Non-DIN/ISO size |