missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Gas Sampling Tube
Click to view available options
Capacity (Metric):
150 mL
350 mL
500 mL
1000 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 150 mL |
| Material | Duran Glass |
| Type | Gas Sampling Tube |
| Certifications/Compliance | DIN 12473-1 |
| Quantity | 1 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction