Learn More
DWK Life Sciences DURAN™ Gas Washing Bottle, Drechsel type head
Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.
£101.00 - £169.00
Specifications
Capacity (Metric) | 500 mL |
---|---|
Type | Size (Metric) Fitting 9 mm |
Porosity | 1 |
Standard Taper Joint | Thread Size GL 45 |
Diameter (Metric) Inner Tubing | 9 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10695591
|
DWK Life Sciences
257040101 |
With filter disc |
£169.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10238490
|
DWK Life Sciences
247130008 |
Without filter disc |
£101.00
Each |
In Stock
Log in to see stock. |
|||||
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- Drechsel type head
- With screw-connection system
- Fired-on, highly durable white print
- Individual parts can also be ordered separately
- Easy-to-read scale with graduation marks to estimate the content
Specifications
500 mL | |
1 | |
9 mm | |
1 Each |
Size (Metric) Fitting 9 mm | |
Thread Size GL 45 | |
Cleaning (washing) of gases with solvents; Purification of gas mixtures; With screw thread for quick exchange of the liquid containing bottles; Filtering |