Learn More
DWK Life Sciences DURAN™ Gas Washing Bottle, with fused-in Filter Disc, with standard ground joint and cap
Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid. In this design, the glass filter plate is melted into the bottle and not into the gas distribution tube - it is not possible to change the filter plate or the entire gas distribution tube.
Brand: DWK Life Sciences 257030109
176.55 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.22500kg
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- With fused-in filter disk
- With standard ground joint and cap
- Fired-on, highly durable white print
- Tight closure due to standard ground joint
Specifications
350 mL | |
1 | |
60 mm | |
1 Each |
Borosilicate Glass (3.3) | |
10 mm | |
Cleaning (washing) of gases with solvents; Purification of gas mixtures; Filtering |