Learn More
DWK Life Sciences DURAN™ Gas Washing Bottle, Head with Filter Disc, with standard ground joint
Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.
£194.00 - £228.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Porosity | 1 |
Diameter (Metric) Inner Tubing | 10 mm |
For Use With (Application) | Cleaning (washing) of gases with solvents; Purification of gas mixtures; The standard ground joint prevents the gas from escaping at the joint point; Filtering |
Quantity | 1 Each |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10652951
|
DWK Life Sciences
257010107 |
100 mL |
£194.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10028140
|
DWK Life Sciences
257020108 |
250 mL |
£228.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- Head with filter disk
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
10 mm | |
1 Each |
1 | |
Cleaning (washing) of gases with solvents; Purification of gas mixtures; The standard ground joint prevents the gas from escaping at the joint point; Filtering |