missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring
Click to view available options
Diameter: 136mm; Height: 260mm; 2000mL;
Description
With DIN thread and graduation
Specifications
Capacity | 2000 mL |
Diameter (Metric) | 136 mm |
Height (Metric) | 260 mm |
Color | Clear |
Material | Glass |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'