missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Glass Conical Centrifuge Tubes
Constructed from borosilicate glass. Lenz Laborglasinstrumente™ Duran Glass Conical Centrifuges Tubes are used to separate solids from liquids in chemical solutions.
£43.00 - £48.00
Specifications
Capacity (Metric) | 100 mL |
---|---|
Material | Borosilicate Glass |
No. per Pack | 1 |
Shape | Cylindrical |
Bottom Shape | Conical |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10253924
|
Lenz Laborglasinstrumente™
05675000 |
203 mm |
£48.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10536844
|
Lenz Laborglasinstrumente™
05675003 |
167 mm |
£43.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
Description
- Borosilicate glass
- Conical bottom
Specifications
100 mL | |
1 | |
Conical | |
Centrifuge Tube |
Borosilicate Glass | |
Cylindrical | |
Yes | |
700 x g |