missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Double Walled Coil Condensers with GL Threads
Facilitates the condensing of vapors in the laboratory. Lenz Laborglasinstrumente™ Double Walled Coil Condensers with GL Threads are manufactured from durable DURAN™ tubing.
£96.95 - £125.00
Specifications
Certifications/Compliance | DIN 12593 and in addition to DIN |
---|---|
Material | Duran Glass |
Type | Coil Condenser |
For Use With (Application) | For condensing vapors |
Quantity | 1 Each |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | |||||
10139650
|
Lenz Laborglasinstrumente™
05250214 |
160 mm | 29/32 |
£123.00
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
10425192
|
Lenz Laborglasinstrumente™
05250414 |
400 mm | 29/32 |
£125.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
10224214
|
Lenz Laborglasinstrumente™
05250211 |
160 mm | 14/23 |
£96.95
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
Description
- Acc. to DIN 12593
- With NS socket and cone
- Corrosion-free and resistant to thermal shock
- Water connection: GL 14 threads (with two threaded plastic olives)
Specifications
DIN 12593 and in addition to DIN | |
Coil Condenser | |
1 Each |
Duran Glass | |
For condensing vapors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Double Walled Coil Condensers with GL Threads