missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Glass Spiral Condensers
£84.85 - £122.00
Specifications
Material | Duran Glass |
---|---|
Type | Spiral Condenser |
For Use With (Application) | For cooling condensates |
Quantity | 1 Each |
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | ||||||
10111571
|
Lenz Laborglasinstrumente™
05233201 |
160 mm |
£122.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
10633891
|
Lenz Laborglasinstrumente™
05233314 |
250 mm |
£84.85
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Specifications
Duran Glass | |
Spiral Condenser | |
For cooling condensates | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Duran™ Glass Spiral Condensers