missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 80™ Laboratory bottle, Baffled, Wide Mouth, Clear, GLS 80™ Thread, Graduated
27.85 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
During mixing in standard GLS 80™ laboratory bottles, the liquid moves in a swirling motion that approximates a solid-body rotation. The entire fluid, and any suspended particles, moves like a carousel. This is a very inefficient flow pattern, and very little mixing actually occurs. By adding three vertical baffles into the inner surface of the GLS 80™ bottles, the swirling motion is disrupted, and a much more effective mixing occurs. The baffles improve the top-to-bottom circulation and produce a greater radial mixing. The baffles also offer other advantages such as suppressing the formation of a central vortex, and reducing dead-zones where mixing does not occur..
- More effective mixing due to three vertical baffles
- Flat inner base compatible with magnetic stir bars, or the DURAN™ GLS 80™ magnetic stirrer cap system
- The baffles form a continuous, smooth inner surface making clean up easy
- Easy access to the bottle contents due to the wide diameter of the bottle neck
- Optimum filling and pouring and particularly easy cleaning
- Special thread design for rapid opening and closing in less than a turn
- Stability due to the large base area
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Capacity (Metric) | 250 mL |
For Use With (Application) | Aerating; Dissolving; Emulsifying; Homogenizing; Mixing; Suspending |
Includes | With screw cap and pouring ring from PP (blue) |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Thread Size (Metric) | GLS 80 |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Diameter (Metric) | 95 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'