missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ High-Temperature PTFE Silicone Cap Liner, GL 45, PTFE Coated
35.31 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
GL 45
Description
Aluminum is an alternative material to the plastic used in most screw closures for laboratory bottles. The caps are available as a closed-top cap with a high temperature PTFE coated cap liner, or as an open-top cap for use with septum or stopper. Metal closures offer a wide range of temperature tolerances and have a high mechanical strength. Aluminum offers superior barrier qualities that protect against light, moisture, oxygen, and other gases.
- Free of hydrocarbon-based plastics, plasticizers, phthalates, etc.
- High temperature usage up to +260 °C for depyrogensation or hot air sterilization
- Convenient: Thread fits all DURAN™ GL 45 glass bottles from 100 mL to 20 Litres
- Secure sealing with USP Class VI PTFE coated silicone cap liner
- Cap liner is supplied unmounted for easy processing and is replaceable
- Convenient opening and re-closing as the knurling provides extra grip for wet or gloved hands
- Protection: Electrically conductive material – ESD dissipation
Specifications
Color | Silver |
For Use With (Application) | An Alternative to Plastic Screw Caps for Laboratory Bottles; High-Temperature Processing and Applications; Low-Temperature / Cryogenic Sample Storage; Pharma API and Sensitive Material Storage |
Material | Aluminum |
Quantity | 10/Pk. |
Thread Size (Metric) | GL 45 |
Liner Material | PTFE-coated Silicone |
Height (Metric) | 3 mm |
Diameter (Metric) | 44.4 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'