Learn More
DWK Life Sciences DURAN™ Iodine Flask, Erlenmeyer shape, with standard ground joint and glass stopper
The iodine flask is suitable for determining the iodine number, i.e. the content of unsaturated fatty acids in oils and fats.
£335.00 - £430.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Determination of the iodine number; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with glass stopper |
No. per Pack | 10/Pk. |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12635760
|
DWK Life Sciences
241922704 |
100 mL |
£335.00
Pack of 10 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11732919
|
DWK Life Sciences
241923709 |
250 mL |
£350.00
Pack of 10 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
15281879
|
DWK Life Sciences
241924602 |
500 mL |
£369.00
Pack of 10 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
15291879
|
DWK Life Sciences
241925607 |
1000 mL |
£430.00
Pack of 10 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
The original DURAN™ Erlenmeyer flasks are predestined for use in the laboratory due to their outstanding properties, such as very good chemical resistance, almost inert behaviour and a high service temperature. In addition, due to their uniform wall thickness distribution, they are characterized by minimal thermal expansion and, as a result, high thermal shock resistance. DURAN™ Erlenmeyer flasks are therefore particularly suitable for work at very high temperatures and rapid temperature changes. In the field of food technology, the degree of saturation of fats is determined on the basis of the iodine value. Iodine is added to a reaction solution, which adds up to double bonds of the fatty acids contained in the solution. The more iodine has to be added, the more unsaturated fatty acids are contained in the solution. This test is ideally carried out in an iodine number flask which, due to its conical shape, is well suited for mixing several components.
- Easy mixing due to conical form
- Tight closure due to standard ground joint
- Only glass components installed
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Determination of the iodine number; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Supplied with glass stopper | |
10/Pk. | |
Yes |