missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Jacketed Coil Condenser, with 2 standard ground joints, and 2 screw-on plastic hose connections
Condenser with large cooling surface for condensing vapours from reaction mixtures with low boiling points (distillation).
£114.00 - £125.90
Specifications
Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
---|---|
Type | Non-DIN Size |
For Use With (Application) | use as a reflux condenser for condensation and feedback of the (solvent) vapor to the reaction mixture; Distillation; All condensers are special sizes and not according to DIN |
Quantity | 1 Ea. |
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10111411
|
DWK Life Sciences
242557201 |
NS 29/32 | 250 mm |
£114.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10090131
|
DWK Life Sciences
242557107 |
NS 24/29 | 250 mm |
£114.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
10385341
|
DWK Life Sciences
242558206 |
NS 29/32 | 400 mm |
£125.90
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10579171
|
DWK Life Sciences
242558103 |
NS 24/29 | 400 mm |
£125.90
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
Combining the cooling properties of the Liebig condenser with those of the Dimroth condenser produces the intensive cooler. This is characterized by its large cooling surface (cooling coil and outer jacket) and is therefore suitable for condensing vapors from reaction mixtures with low boiling points (distillation).
- This type of condenser has a very large heat exchange surface due to its coil condenser and double jacket and is thus especially suited for working with low boiling point media
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone | |
Non-DIN Size | |
use as a reflux condenser for condensation and feedback of the (solvent) vapor to the reaction mixture; Distillation; All condensers are special sizes and not according to DIN | |
1 Ea. |