missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Jar, with lid
Click to view available options
Capacity (Metric):
75 mL
175 mL
325 mL
1000 mL
Description
Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.
- With lid for safe storage and transport
- Fired-on, highly durable white ceramic
Specifications
Capacity (Metric) | 75 mL |
For Use With (Application) | Storage and transport |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Diameter (Metric) | 60 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'