missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Jar, with shoulder and lid
Click to view available options
Capacity (Metric):
70 mL
250 mL
500 mL
Description
Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.
- With shoulder and lid for safe storage and transport
- Fired-on, highly durable white ceramic
Specifications
Specifications
Capacity (Metric) | 250 mL |
For Use With (Application) | Storage and transport |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Diameter (Metric) | 103 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction