missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ KPG™ Stirrer Shaft, 10 mm diameter, interchangeable, WG

The KPG stirring shaft is a stirrer that fits exactly on the KPG bearing sleeve and is suitable for stirring viscous media.

Brand:  DWK Life Sciences 245737401

 View more versions of this product

Product Code. 10303991

  • £77.85 / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

KPG agitators consist of a KPG agitator shaft and a KPG bearing sleeve. KPG bearing parts are manufactured with high accuracy and uniformity. The specified tolerances for nominal diameter and fit are maintained by careful checks. This guarantees the interchangeability of the KPG bearing sleeves and KPG stirrer shafts. Due to the low bearing clearance between the running surfaces, almost absolute sealing and completely quiet running can be achieved with suitable lubrication. KPG agitators are an alternative to magnetic stirrers and are used for reaction vessels that are not accessible from below when very viscous reaction mixtures are to be stirred or a high stirring speed is required.

  • High accuracy and uniformity within defined tolerances for nominal diameter and fit
  • Ground and polished bearing surface
  • Interchangeable
  • Ø 10 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Ea.
Stirring of liquids (for syntheses) at high speeds
Length: 320 mm
60
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers