missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear

Product Code. 11391435
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL

Pressure and vacuum resistant glass laboratory bottles.

The DURAN™ pressure plus+ GL 45 Laboratory bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
  • The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure or vacuum
  • Suitable for full vacuum ps = -100 kPa
  • Pressure resistance conforms to DIN EN 1595,
  • Fired-on, highly durable blue ceramic print for visual differentiation from the standard laboratory bottle
  • Easy-to-read scale with graduation marks to estimate the content
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
Includes Without screw cap and pouring ring
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Thread Size (Metric) GL 45
Autoclavable Autoclavable
Diameter (Metric) 70 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'