missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Liebig Condenser, (West Condenser), with 2 standard ground joints, and 2 screw-on plastic hose connections
The Liebig condenser is suitable for condensing vapours from reaction mixtures (distillation).
£46.45 - £64.45
Specifications
Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
---|---|
For Use With (Application) | Product condenser for distillate separations; Distillation; Countercurrent cooling; Condestandard ground jointers of length 250 mm (with standard ground joint 14/23, standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN |
Quantity | 1 Ea. |
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10325441
|
DWK Life Sciences
242517206 |
NS 29/32 | 250 mm |
£54.95
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
10756921
|
DWK Life Sciences
242516107 |
NS 14/23 | 160 mm |
£46.45
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10243171
|
DWK Life Sciences
242517009 |
NS 14/23 | 250 mm |
£47.50
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
10365391
|
DWK Life Sciences
242517103 |
NS 24/29 | 250 mm |
£64.45
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
10480493
|
DWK Life Sciences
242518108 |
NS 24/29 | 400 mm |
£59.25
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
10080051
|
DWK Life Sciences
242518202 |
NS 29/32 | 400 mm |
£61.55
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
Description
The Liebig condenser is one of the best-known types of condenser and is used for distilling reaction mixtures. The condenser is a tube with standard ground ends and a glass jacket. The cooling water is fed through the jacket in counter flow principle to increase the cooling capacity.
- Relatively small heat exchange surface and thus relatively low cooling capacity
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone | |
Product condenser for distillate separations; Distillation; Countercurrent cooling; Condestandard ground jointers of length 250 mm (with standard ground joint 14/23, standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN | |
1 Ea. |