missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ M8 Pressure Equalization Set
Click to view available options
HPLC screw cap GL 45 accessory
Description
The DURAN™ HPLC bottle is available as a ready-made system. This comprises a special pressure and vacuum resistant bottle and a screw cap with 4 ports. This enables 3 stations to be served at the same time from one vessel. At the same time a sterile pressure equalisation can be fitted to the fourth outlet.
- Connection of different hose diameters (1.6 and 3.2 mm)
- Unused ports can be sealed with silicone blanking seals
- Optional sterile pressure equalisation sets (membrane filter 0.2 μm
- Complete system comprising: DURAN™ pressure plus laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals available
- Unused ports can be sealed off with a blank GL 18 screw cap
- Fully compatible with all the GLS 80 threads and therefore highly versatile
Specifications
Specifications
Description | Pressure compensation set 4-port cap (incl. 0.2 μm syringe filter) |
For Use With (Application) | Pressure and vacuum resistant bottle for HPLC applications; Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
Closure Liner | Silicone |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'