Learn More
DWK Life Sciences Measuring Cylinder, with Hexagonal Base, Class A, Blue Scale, Ring Graduations, with Batch Certificate and Certificate of Conformity
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids.
£37.80 - £205.37
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers |
Autoclavable | Yes |
Max. Temperature | 250°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15270846
|
DWK Life Sciences
213901706 |
50 mL |
£43.09
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15280846
|
DWK Life Sciences
213902402 |
100 mL |
£45.92
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15290846
|
DWK Life Sciences
213903604 |
250 mL |
£85.75
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15200856
|
DWK Life Sciences
213904403 |
500 mL |
£150.67
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15210856
|
DWK Life Sciences
213905408 |
1000 mL |
£112.00
Each |
In Stock
Log in to see stock. |
|||||
15220856
|
DWK Life Sciences
213906301 |
2000 mL |
£205.37
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15240846
|
DWK Life Sciences
213900701 |
5 mL |
£37.80
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15250846
|
DWK Life Sciences
213900804 |
10 mL |
£38.03
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15260846
|
DWK Life Sciences
213901406 |
25 mL |
£40.14
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids. Available in two different accuracy Classes – Class A with main ring points graduation and Class B with line graduation. For additional differentiation, the measuring cylinders with accuracy Class A have a blue graduation whereas the B Class measuring cylinders a white graduation. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. Measuring cylinders with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Fired-on, highly durable blue print
- Easy-to-read scale with graduation marks to estimate the content
- With circular ring graduations
- The volume content tolerances conform to accuracy Class A
Spécification
Borosilicate Glass (3.3) | |
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
Yes | |
250°C |