missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Medium-neck Round Bottom Flasks
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
31 mm
45 mm
51 mm
64 mm
85 mm
105 mm
131 mm
Standard Taper Joint:
NS 14/23
NS 29/32
missing translation for 'unitSize'
Each
Pack of 10
Description
- Manufactured from Duran™ glass
- Complies with DIN EN ISO 4797 standards
- Includes conical ground joint
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 4797 |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass, Duran Glass |
| Neck Style | Medium |
| Standard Taper Joint | NS 14/23 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 51 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction