missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Mixing Cylinder, with Hexagonal Base, Class B
DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio.
£40.00 - £168.00
Specifications
Material | Borosilicate Glass (3.3), Polyethylene |
---|---|
For Use With (Application) | Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers |
Autoclavable | Yes |
Max. Temperature | 250°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15201779
|
DWK Life Sciences
216182408 |
100 mL |
£64.50
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15211779
|
DWK Life Sciences
216183601 |
250 mL |
£73.65
Pack of 2 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15221779
|
DWK Life Sciences
216184409 |
500 mL |
£117.00
Pack of 2 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15281769
|
DWK Life Sciences
216181403 |
25 mL |
£41.05
Pack of 2 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
15291769
|
DWK Life Sciences
216181703 |
50 mL |
£46.50
Pack of 2 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
10324961
|
DWK Life Sciences
216185405 |
1000 mL |
£85.40
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
10469342
|
DWK Life Sciences
216186307 |
2000 mL |
£168.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15271769
|
DWK Life Sciences
216180801 |
10 mL |
£40.00
Pack of 2 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Description
DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio. The mixing cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Supplied with octagonal polyethylene stopper
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
- The volume content tolerances conform to accuracy Class B
Specifications
Borosilicate Glass (3.3), Polyethylene | |
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
Yes | |
250°C |