missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Nitrogen Tube
£80.80 - £85.85
Specifications
Material | Duran Glass |
---|---|
Type | Nitrogen Tube |
Includes | Cone and NS stopcock |
Quantity | 1 Pack |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10366211
|
Lenz Laborglasinstrumente™
03370237 |
100 mL |
£85.85
Each |
In Stock
Log in to see stock. |
||||||
10737141
|
Lenz Laborglasinstrumente™
03370222 |
25 mL |
£80.80
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
Specifications
Duran Glass | |
Nitrogen Tube | |
Cone and NS stopcock | |
1 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Duran™ Nitrogen Tube