missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Philips Beaker, with spout

Product Code. 11767961 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11767961

Brand: DWK Life Sciences 211413609

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Due to its conically narrowed shape, the Philips beaker is a universal laboratory glassware, which is mainly used for viscous liquids.

Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale. The Philipps beaker differs from the cylindrical beaker by its slightly conical shape. Thanks to its shape, the Philipps beaker is mainly used for viscous liquids.

  • Spout for clean pouring
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 68 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Filtering; Heating; Diluting solutions; Mixing several components
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.