missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences DURAN™ Autoclave Bottle Product Code.: 16641076
In Stock
to see stock.
Add to basket

DWK Life Sciences DURAN™ Autoclave Bottle

Product Code. 16641076 Shop All DWK Life Sciences Products
2000 mL
Click to view available options
Capacity (Metric):
2000 mL
This item is not returnable. View return policy

Product Code. 16641076

Brand: DWK Life Sciences 219946305

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Moulded borosilicate 3.3 glass bottle for autoclaving and storing sterile liquids, compatible with 45 mm self-venting rubber cap

  • Fully compatible with 45 mm self-venting, rubber sealing cap STERIS NC003 Closure
  • Autoclavable at 121°C
  • Decades of proven and reliable use within gnotobiotic core facilities
  • Borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack
  • High-purity, clear, USP/EP/JP Type I glass
  • Retrace code for manufacturing lot traceability
  • Easy-to-read double graduated scales to show either liquid volume contained or volume poured out
  • Fired-on, highly durable white print
  • Single-bottle packaged for easy ordering, handling, and inventory
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Glass
Capacity (Metric) 2000 mL
Cleaning Procedure Lab washer compatible
Color Clear
Diameter (Metric) Inner Neck 32.5 mm
For Use With (Application) Steam/autoclave sterilization of water and media; Storage of sterile liquids and media
Height (Metric) With Closure 255 mm
Material Borosilicate Glass (3.3)
Max. Temperature (Metric) 500°C
Quantity 1
Sterility Non-sterile
Weight (Metric) 935 g
Graduations 500 to 1800
Certifications/Compliance

DIN ISO 3585.
Glass Type I according to the requirements of the current United States pharmacopoeia USP <660> Containers – Glass.
Glass Type I according to the requirements of the current European pharmacopoeia EP (3.2.1) Glass Containers for Pharmaceutical Use.
Glass Type I according to the requirements of the current Japanese pharmacopoeia JP <7.01> Test for Glass Containers for injections.
The calibration results of volumetric instruments with this certificate refer to one calibration batch.
This batch certificate confirms that ASTM Class A error limits required by USP are met. The certificate records the mean value, the standard deviation of the batch and the date of issue.

Closure Included No
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
For Use With (Equipment) 45 mm push-on rubber cap
Diameter (Metric) 127 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Autoclave Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.