missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Pipeline Filter

A pipeline filter is used to separate solids from a gas phase.

Brand:  DWK Life Sciences 258550207

62.26 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.02600kg

 View more versions of this product

Product Code. 10077940

  • £80.25 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

In addition to solid-liquid filtration, filtration or separation of reaction mixtures from the gas phase is also possible. If, for example, a pipeline filter is installed in a hose system, these filters solid residues from the gas phase and thus purifies it.

  • By installing the filter in a pipe system, the purification of a carrier gas is possible
  • Fired-on, highly durable white print
Specifications

Specifications

Porosity 2
In-line filtration of gas lines to remove solid impurities (e.g. dust); Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering
30 mm
Borosilicate Glass (3.3)
1/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers