missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences DURAN™ PURE Premium Screw Cap Product Code.: 11679808
In Stock
to see stock.
Add to basket

DWK Life Sciences DURAN™ PURE Premium Screw Cap
BIOPHARMA

Product Code. 11679808 Shop All DWK Life Sciences Products
GL 45
Click to view available options
Thread Size (Metric):
GL 25
GL 45

Product Code. 11679808

Brand: DWK Life Sciences 891088679

In Stock
to see stock.
Add to basket
Add to basket

High-quality closures developed for the needs of the pharmaceutical and biotech industry

High-quality plastic screw caps with GL 25/GL 45 thread sizes, developed for the needs of the pharmaceutical industry. DURAN™ PURE Premium Screw Caps are manufactured in clean rooms and made from PFA with highly inert PTFE coated silicone seal. Designed for use with DURAN™ PURE GL 25/ GL 45 Bottles. The screw caps are compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Premium Screw Caps are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.

  • High cleanliness due to manufacturing in clean rooms
  • Single batch delivery
  • Certificate of Analysis (CoA)
  • Visual and dimensional inspection
  • Change control management and information of customer in case of changes
  • 100% traceability of all manufacturing steps
  • Extractables report available
  • Drug Master File
  • USP <88> Class VI Pharmaceutical grade materials
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
For Use With (Application) Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media
Material PFA, PTFE, Silicone
Quantity 5/Pk.
Thread Size (Metric) GL 45
Autoclavable Autoclavable
Diameter (Metric) 51 mm

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberA0 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number891088679
Lot Number98 Certificate TypeCertificate of Analysis Date15/01/2025 Catalog Number891088679
Lot Number98 Certificate TypeCertificate of Analysis Date25/11/2024 Catalog Number891088679
Lot Number93 Certificate TypeCertificate of Analysis Date02/02/2024 Catalog Number891088679
Lot Number211157F Certificate TypeCertificate of Compliance Date16/01/2024 Catalog Number891088679
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ PURE Premium Screw Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.